Shop All Scissors
Zhen
ZHEN E3 9 in. Multi-Purpose Utility Kitchen Shear Scissor
Mfr # E3
Zoro # G103914782
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This super sharp multi-Purpose scissors is made of stainless steel, which increases toughness, improves stain resistance, and prolongs knife life. It is six tools in one: fish scale cleaner, scissor, lobster cracker, bottle opener, wire cutter, can opener. The prefect weight balanced full length handle is durable, non-slip, easy to clean, waterproof, bacteria-resist, comfortable, and beautiful. Dish washer safe.
Features- 6 tools in 1: fish scale cleaner, scissor, lobster cracker, bottle opener, wire cutter, can opener.
- Integrated rubber handle to prevent slip & create comfortable holding.
- Steel is imported from Japan and quality made in Taiwan.
- Dimension - 9 x 4 x 0.2 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Phano China Markers, Red, PK24, 24PK (00079)
- BERKSHIRE Multipurpose Paper, 11 x 17,250 Sheets (BB104.1117.5W)
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- AK Balance Draft Shield, 15 In. L, 15 In. W (50073)
- WORX Cordless Electric Scissor, 2 Ah Batt, 1 lb (WX082L)
- BUSINESS SOURCE Stainless Steel Scissors- Bent- 8 in. L- Black Handles (BSN65647)
- BAREBONES LIVING Barebones Walnut Scissors, Small - Ambidextrous Grip, Wide Handles & Comfortable Fit (GDN-059)
- A2Z SCILAB Mayo Dissecting Blunt Scissors 6.75", Curved, Stainless Steel (A2Z-ZR081)
- CUDA Scissors & Shears, 5.5" Titanium Bonded Large Braid Shear (18362)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- BETA Telephone Engineers Scissor (011270001)
- Zhen Scissors