ZHEN D5P VG-10 Series Damascus 8 in. Pakkawood Handle Chef Knife
Mfr # D5P
Zoro # G203785343
Product Information
- Brand Zhen
- MFR # D5P
- Zoro # G203785343
- UPC # 799632160625
- Country of Origin China
- Category Knives & Cutlery
Description
This super sharp VG-10 stainless steel knife are clad with 67-layer Damascus dragon pattern on both sides. This design could increase toughness, improve rust & stain resistance, and prolong knife life. The prefect weight balanced full length handle which is durable, non-slip, easy to clean, waterproof, bacteria-resist, comfortable, and beautiful. Mirror polished stainless steel bolster and butt end design make these knives even better. Every knife comes with its own hand crafted gift box or storage box. Do not chop bone or use knife on hard surface like glass cutting board, tile, or granite. Hand-wash your blades with gentle dish soap, rinse clean and towel dry immediately. Hone your blades with a steel or ceramic rod weekly to keep it sharp. Recommend to sharpen your blades with a whetstone at an angle of 15 - 20 degrees.
Features- Damascus pattern to improve stain resistance and to prevent food from sticking to knife body.
- Full tang design with durable sealed tight classic oval shape pakkawood handle to prevent slip & create comfortable holding.
- Long-lasting sharp edge designed for cutting meats, vegetables, and fruit. Do not chop bones.
- Dimension - 13 x 1.7 x 0.1 in.
- Item Weight - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Warmer Element (960563)
- ALLPOINTS Hood Filter, Type6, Galv , 16X25 (8014128)
- LOUISIANA HOT SAUCE Louisiana Hot Sauce 12 fl. oz., PK12 (400015683)
- AAON CAPACITOR (P00340)
- ZHEN ZHEN A3O VG-10 Series 3 Layer Forged 8 in. Oak Handle Heavy Duty Cleaver Bone Chopper Chef Butcher Knife (A3O)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- TRAMONTINA Tramontina 80020-505 Stainless Steel Kitchen Knife Set 3 Piece (6067904)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M21052)
- WALBOARD Knives 12 in. Text'D Hdl Tape (TH-12)
- HD HD WA621 Putty Knife; 0.25 in. (WA621)
- DEXTER RUSSELL Breaking Knife, Black, 8 In. (24053B)
- Zhen Knives & Cutlery