ZHEN A9P VG-10 Series 3-Layer Forged 7 in. Pakkawood Handle Vegetable Usuba Nakiri Hollow Ground Knife Cleaver
Mfr # A9P
Zoro # G403781770
Product Information
- Brand Zhen
- MFR # A9P
- Zoro # G403781770
- UPC # 799632161028
- Country of Origin China
- Category Knives & Cutlery
Description
This super sharp VG-10 stainless steel knife are clad with 67-layer Damascus dragon pattern on both sides. This design could increase toughness, improve rust & stain resistance, and prolong knife life. The prefect weight balanced full length handle which is durable, non-slip, easy to clean, waterproof, bacteria-resist, comfortable, and beautiful. Mirror polished stainless steel bolster and butt end design make these knives even better. Every knife comes with its own hand crafted gift box or storage box. Do not chop bone or use knife on hard surface like glass cutting board, tile, or granite. Hand-wash your blades with gentle dish soap, rinse clean and towel dry immediately. Hone your blades with a steel or ceramic rod weekly to keep it sharp. Recommend to sharpen your blades with a whetstone at an angle of 15 - 20 degrees.
Features- Damascus pattern to improve stain resistance and to prevent food from sticking to knife body.
- Full tang design with durable sealed tight classic oval shape pakkawood handle to prevent slip & create comfortable holding.
- Long-lasting sharp edge designed for cutting meats, vegetables and fruit, Do not chop bones.
- Dimension - 12 x 1.75 x 1 in.
- Item Weight - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Beater , 40 Qt, Adapt To 60+ (275447)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- VULCAN HART Thermocouple - 72" (412788-60)
- GROEN Stem Assembly- 1-1/2" (Z009027)
- ZHEN ZHEN A3O VG-10 Series 3 Layer Forged 8 in. Oak Handle Heavy Duty Cleaver Bone Chopper Chef Butcher Knife (A3O)
- VOLLRATH Vollrath 4 75" Blade Steak Knife - Pepper, PK24 (48143)
- MERCER CUTLERY Boning Knife, Narrow, 6 In., Red Handle (M22206RD)
- VICTORINOX 3 1/4 in Serrated Paring Knife (6.7633)
- RSVP INTERNATIONAL Bamboo Knife - Polybag, 12PK (BKN-12)
- OKLAHOMA JOES Blacksmith Chef Knife 1 pc (6326379R06)
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black, Wide (83106)
- Zhen Knives & Cutlery