ZHEN A7P VG-10 Series 3-Layer Forged 6.5 in. Pakkawood Handle Light Slicer Chopping Chef Butcher Knife
Mfr # A7P
Zoro # G103781865
Product Information
- Brand Zhen
- MFR # A7P
- Zoro # G103781865
- UPC # 799632161004
- Country of Origin China
- Category Knives & Cutlery
Description
This super sharp VG-10 stainless steel knife are clad with 67-layer Damascus dragon pattern on both sides. This design could increase toughness, improve rust & stain resistance, and prolong knife life. The prefect weight balanced full length handle which is durable, non-slip, easy to clean, waterproof, bacteria-resist, comfortable, and beautiful. Mirror polished stainless steel bolster and butt end design make these knives even better. Every knife comes with its own hand crafted gift box or storage box. Do not chop bone or use knife on hard surface like glass cutting board, tile, or granite. Hand-wash your blades with gentle dish soap, rinse clean and towel dry immediately. Hone your blades with a steel or ceramic rod weekly to keep it sharp. Recommend to sharpen your blades with a whetstone at an angle of 15 - 20 degrees.
Features- Damascus pattern to improve stain resistance and to prevent food from sticking to knife body.
- Full tang design with durable sealed tight classic oval shape pakkawood handle to prevent slip & create comfortable holding.
- Long-lasting sharp edge designed for cutting meats, vegetables and fruit, Do not chop bones.
- Dimension - 12 x 5 x 0.07 in.
- Item Weight - 0.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Ladle Aluminum 20Inx6In (0723)
- TRAULSEN Motor, Fan, 115V 9W (338-60049-00)
- RAINDRIP RISER 12"" BG10 (3892010B)
- RATIONAL Door Gasket Scc (20.02.550P)
- ZHEN ZHEN A3O VG-10 Series 3 Layer Forged 8 in. Oak Handle Heavy Duty Cleaver Bone Chopper Chef Butcher Knife (A3O)
- MERCER CUTLERY Paring Knife, 3 In., Green Handle (M23930GR)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Blue (01563C)
- DEXTER RUSSELL Dexter Russell - Wide Boning Knife, High Carbon Steel, Stamped, White Handle, 6inL (24013)
- KITCHENAID KitchenAid 6009345 Black & Silver ABS Plastic & Stainless Steel Pizza Wheel (6009345)
- GLOBE Lock Washer (962-13)
- ZWILLING J.A. HENCKELS Knife Block Set, 12pc (17550-000)
- Zhen Knives & Cutlery