ZHEN A6P VG-10 Series 3-Layer Forged 7 in. Pakkawood Handle Vegetable Chopping Knife Cleaver
Mfr # A6P
Zoro # G203781864
Product Information
- Brand Zhen
- MFR # A6P
- Zoro # G203781864
- UPC # 799632160991
- Country of Origin China
- Category Knives & Cutlery
Description
This super sharp VG-10 stainless steel knife are clad with 67-layer Damascus dragon pattern on both sides. This design could increase toughness, improve rust & stain resistance, and prolong knife life. The prefect weight balanced full length handle which is durable, non-slip, easy to clean, waterproof, bacteria-resist, comfortable, and beautiful. Mirror polished stainless steel bolster and butt end design make these knives even better. Every knife comes with its own hand crafted gift box or storage box. Do not chop bone or use knife on hard surface like glass cutting board, tile, or granite. Hand-wash your blades with gentle dish soap, rinse clean and towel dry immediately. Hone your blades with a steel or ceramic rod weekly to keep it sharp. Recommend to sharpen your blades with a whetstone at an angle of 15 - 20 degrees.
Features- Damascus pattern to improve stain resistance and to prevent food from sticking to knife body.
- Full tang design with durable sealed tight classic oval shape pakkawood handle to prevent slip & create comfortable holding.
- Long-lasting sharp edge designed for cutting meats, vegetables and fruit, Do not chop bones.
- Dimension - 11.5 x 2.75 x 0.07 in.
- Item Weight - 0.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWFLAKE Coconut Flake Sweetened 1lbs, PK10 (G12180.50)
- SILK Silk Aseptic Original Pure Almond Milk 1 qt. Carton, PK6 (136462)
- ANCHOR PACKAGING Crisp Foods Tech Container, 33oz, 8.46x8.46x3.16, 1Cmp, Clr/Blk, PK180 (4118501)
- FRIGOGLASS Carel Control (9953240270)
- ZHEN ZHEN A3O VG-10 Series 3 Layer Forged 8 in. Oak Handle Heavy Duty Cleaver Bone Chopper Chef Butcher Knife (A3O)
- DIAMOND VISIONS Diamond Visions Multi-Function Pocket Knife 1 pc (08-2664)
- DEXTER RUSSELL Forged Scraping Knife 3 In (50801)
- CORE KITCHEN Core Kitchen 6012620 Core Kitchen Stainless Steel Steak Knife Set - 6 Piece (6012620)
- WALBOARD Knives 12 in. Text'D Hdl Tape (TH-12)
- DEXTER RUSSELL Knife, Skinning (06123)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Blue (M22707BL)
- Zhen Knives & Cutlery