ZHEN A4T VG-10 Series 3-Layer Forged 7 in. TPR Handle Light Vegetable Chopping Chef Knife Cleaver
Mfr # A4T
Zoro # G903781669
Product Information
- Brand Zhen
- MFR # A4T
- Zoro # G903781669
- UPC # 799632160977
- Country of Origin China
- Category Knives & Cutlery
Description
This super sharp VG-10 stainless steel knife is constructed with VG-10 super steel for the middle core and clad with 2 layers of low carbon steel outside. This design could increase toughness, improve stain resistance, and prolong knife life. The prefect weight balanced full length handle are made of TPR which is durable, non-slip, easy to clean, waterproof, bacteria-resist, comfortable, and beautiful. Mirror polished stainless steel bolster and butt end design are made this knife even better. Every knife comes with its own hand crafted gift box or storage box. Do not chop bone or use knife on hard surface like glass cutting board, tile, and granite. Hand-wash your blades with gentle dish soap, rinse clean and towel dry immediately. Hone your blades with a steel or ceramic rod weekly to keep it sharp. Recommend to sharpen your blades with a whetstone at an angle of 15 - 20 degrees.
Features- Frost surface finish design to prevent food from sticking to knife body.
- Full tang design with durable sealed tight classic oval shape TPR handle to prevent slip & create comfortable holding.
- Long-lasting sharp edge designed for chopping meats, vegetables, and fruit. Do not Chop bones.
- Dimension - 11.5 x 2.75 x 0.07 in.
- Item Weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dishwasher Drain Hose (3385556)
- PITCO Shelf, Basket Support17.5 X 13.5 For - Part# Pta4500602 (PTA4500602)
- PRODUCERS RICE MILL Par Excellence Garden Harvest Seasoned Rice Mix 3.25lbs, PK6 (P1GH048C1)
- AMERICAN DISH SERVICE Seal, Water Pump, Carousel Gl (092-2003)
- ZHEN ZHEN A3O VG-10 Series 3 Layer Forged 8 in. Oak Handle Heavy Duty Cleaver Bone Chopper Chef Butcher Knife (A3O)
- HARVEST LANE HONEY Angle/Cold Knife, 2 in L, Wood (HONEYCK-103)
- WALBOARD Knives 12 in. Text'D Hdl Tape (TH-12)
- DEXTER RUSSELL Magnetic Knife Holder 24 In (82123)
- NATIONAL PRESTO Knife Shrpnr 3 Stage (08810)
- DEXTER RUSSELL Cooks Knife 12 In (31629)
- DEXTER RUSSELL Butcher Knife, 12 In, Poly, White (04113)
- Zhen Knives & Cutlery