ZHEN A3O VG-10 Series 3 Layer Forged 8 in. Oak Handle Heavy Duty Cleaver Bone Chopper Chef Butcher Knife
Mfr # A3O
Zoro # G603781761
Product Information
- Brand Zhen
- MFR # A3O
- Zoro # G603781761
- UPC # 799632160960
- Country of Origin China
- Category Knives & Cutlery
Description
This super sharp VG-10 stainless steel knife is clad with 2 layers of low carbon steel on each side. This design could increase toughness, improve stain resistance, and prolong knife life. The prefect weight balanced full length handle are made of Oak wood which is durable, non-slip, easy to clean, waterproof, bacteria-resist, comfortable, and beautiful. Mirror polished stainless steel bolster and butt end design are made this knife even better. Every knife comes with its own hand crafted gift box or storage box. Do not use knife on hard surface like glass cutting board, tile, and granite. Hand-wash your blades with gentle dish soap, rinse clean and towel dry immediately to prevent rust (no dish washer). Hone your blades with a steel or ceramic rod weekly to keep it sharp. Recommend to sharpen your blades with a whetstone at an angle of 15 - 20 degrees.
Features- Frost surface finish design to prevent food from sticking to knife body.
- Full tang design with durable sealed tight classic oval shape Oak wood handle to prevent slip & create comfortable holding.
- Long-lasting sharp edge designed for chopping meats, vegetables, and fruit. Good to chop chicken bone.
- Dimension - 11.5 x 3 x 0.15 in.
- Item Weight - 1.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL DELIGHT Liquid Creamer, 0.38 oz, 180 Ct, PK180 (UPC102042)
- M&MS M&M's Fun Size Peanut 23lbs (107569)
- TABLECRAFT Lobster Cracker, Double Jaw (514)
- ITI Decanter, 13 oz. Glass PK24 (220)
- DEXTER RUSSELL Narrow Boning Knife 6 In (02070)
- DEXTER RUSSELL Butcher Knife, 12 In, Poly, White (04113)
- HENCKELS 8 in. L Stainless Steel Bread Knife 1 pc (19549-213)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 7pc (17633-007)
- J.A. HENCKELS INTERNATIONAL SHARP STEEL 9"" HENCKLES (32547-232)
- MERCER CUTLERY Knife Guard, 8 x 2 In, Plastic, Black (M33113P)
- CHICAGO CUTLERY Chicago Cutlery 1094283 High Carbon Stainless Steel Steak Knife Set; 4 Piece (174138)
- Zhen Knives & Cutlery