ZHEN A2T VG-10 Series 3-Layer Forged 8 in. TPR Handle Cleaver Bone Chopper Chef Butcher Knife
Mfr # A2T
Zoro # G703781661
Product Information
- Brand Zhen
- MFR # A2T
- Zoro # G703781661
- UPC # 799632160953
- Country of Origin China
- Category Knives & Cutlery
Description
This super sharp VG-10 stainless steel knife is constructed with VG-10 super steel for the middle core and clad with 2 layers of low carbon steel outside. This design could increase toughness, improve stain resistance, and prolong knife life. The prefect weight balanced Full tang handle are made of TPR which is durable, non-slip, easy to clean, waterproof, bacteria-resist, comfortable to hold, and beautiful. Every knife comes with its own hand crafted gift box or storage box. Do not chop bone or use knife on hard surface like glass cutting board, tile, and granite. Hand-wash your blades with gentle dish soap, rinse clean and towel dry immediately. Hone your blades with a steel or ceramic rod weekly to keep it sharp. Recommend to sharpen your blades with a whetstone at an angle of 15 - 20 degrees.
Features- Frost surface finish design to prevent food from sticking to knife body.
- Full tang design with durable sealed tight classic oval shape TPR handle to prevent slip & create comfortable holding.
- Long-lasting sharp edge designed for chopping meats, vegetables, and fruit. Good to Chop chicken bones.
- Dimension - 13 x 4 x 0.15 in.
- Item Weight - 1.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATED BOXES Modularm 75Lc Multi Monitor, #087581 (087581)
- BEVERAGE-AIR Filter DrierDanfoss New R290 (303-241D)
- JACKSON Terminal, Block 3 Pole 600V 175Amp (5940-011-48-27)
- WHIRLPOOL Arm Support (8268342)
- ZHEN ZHEN A3O VG-10 Series 3 Layer Forged 8 in. Oak Handle Heavy Duty Cleaver Bone Chopper Chef Butcher Knife (A3O)
- DEXTER RUSSELL Sheath Knife 45 In (10311)
- DIAMOND CUT Diamond Cut CTDC19 Kitchen Cutlery 19 Piece Set in White/Red Bow Gift Box (CTDC19)
- CRESTWARE Chef Knife, Straight, 10 in. L, White (KN31)
- CRESTWARE Notched Serving Spoon, Stainless Steel (BUF2)
- MERCER CUTLERY Chefs Knife, 10 In., Green Handle (M22610GR)
- TUO Cutlery Chopper & Meat Vegetable Cleaver Knife (TC0701)
- Zhen Knives & Cutlery