Shop All Blood Pressure Gauges & Sphygmomanometers
Zewa
Zewa UAM-830 Large Display Blood Pressure Monitor
Mfr # UAM-830
Zoro # G204001183
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pulse Meter, Built-in Memory, Extra Large Display, Average Systolic Comparison
- Includes Cuff
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zewa
- MFR # UAM-830
- Zoro # G204001183
- UPC # 682891383006
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Details
Features | Pulse Meter, Built-in Memory, Extra Large Display, Average Systolic Comparison |
Includes | Cuff |
Item | Blood Pressure Monitor |
Power Source | Battery |
Description
Automatic Blood Pressure Monitor
Overview- Professional accuracy at home.
- Easy, one touch operation.
- Irregular heartbeat detection.
- Recommended by independent pharmacists.
- Easy tuse with large display
- Professional Accuracy with PI SystemTM.
- Your blood pressure is constantly changing. Personalized Inflation results in a faster more accurate reading.
- Stores 60 measurements
- Average Mode - Averages all readings
- Hypertension Indicator.
- Indicates if your readings are normal, pre-hypertensive, hypertensive.
- Irregular Heart Beat Indicator.
- This monitor features advanced technology tindicate if an irregular heartbeat is detected which may cause cardiovascular disease.
- Includes Medium/Large Cuff for arm sizes 8.7 - 14.2 in.
- Before using the monitor, measure the circumference of your upper arm. Using the correct cuff size is important tget accurate readings.
- Dimension - 4.5 x 5.5 x 2.5 in.
- Item Weight - 0.95 lbs.
- 1 Digital Blood Pressure Monitor.
- 1 Medium/Large Cuff 8.7 - 14.2 in.
- 4 "AA" Batteries.
- Storage Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPAK BY AMPAC Chain of Custody Bag, 10inLx6inW, PK500 (EVD 0610)
- ACE Elastic Bandage with E-Z Clips, 4 x 64 (207313)
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- CREST HEALTHCARE Replacement Knob, String and Pendant (80K)
- ZEWA Zewa UAM-880XL Deluxe Automatic Blood Pressure Monitor with Extra Large Cuff (UAM-880XL)
- ZEWA Zewa WS-380 Deluxe Automatic Wrist Blood Pressure Monitor (WS-380)
- ZEWA Zewa UAM-720 Automatic Blood Pressure Monitor (UAM-720)
- ZEWA Zewa UAM-880 Deluxe Automatic Blood Pressure Monitor with Advanced Average Function (UAM-880)
- CABLES & SENSORS GE/Critikon/Dinamap NIBP Hose - Adult/Pediatric Dual Tube Hose (AD36-25-170)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- MEDLINE Sphygmomanometer, Large, Adult Handheld, Blue (MIIMDS9413)
- Zewa Diagnostic Equipment