Shop All Printer Labels
Zeus
Business Card Magnets, Wht, PK25
Mfr # BAU66200
Zoro # G9174512
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 3.5"
- Overall Height 2"
- Number of Cards 25; 1
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zeus
- MFR # BAU66200
- Zoro # G9174512
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 3.5" |
Overall Height | 2" |
Height | 2" |
Width | 3.5" |
Size | 3.5 x 2 |
Details
Item | Business Cards |
Color | White |
Number of Cards | 25; 1 |
Label Maker Tape Finish | Adhesive Coated |
Background Color | White |
Weight | 0.45 lbs |
Description
Business Card Magnets,Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Orange (WL-0375-25-OR)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- DECKER TAPE PRODUCTS Label, DL2526, MIXED LOT NUMBERS, 3" X 5" (DL2526)
- ZEUS Zeus Magnetic Label Tape 50' x 1 Yellow (66157) (66157)
- AVERY Easy Peel Address Labels, Sure Fee, PK500 (7278205261)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RL)
- BROTHER Cartridge, Tape, 1""-We/Bk (BRTTZE355)
- BRADY Letter Label, D, No. Cards 1, Vinyl (3430-D)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- Zeus Printer Labels