Shop All General Purpose Gloves
Zetex Plus
ZetexPlus 200 11" Mitts, PR1
Mfr # 2100037
Zoro # G8247026
product price: $65.15
/pr
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Color Beige
- Cuff Style Slip-On
- ANSI/ISEA Abrasion Level Not Rated
- Knit Material ZetexPlus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zetex Plus
- MFR # 2100037
- Zoro # G8247026
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | Universal |
Details
Item | Knit Gloves |
Color | Beige |
Cuff Style | Slip-On |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | ZetexPlus |
Includes Reinforced Thumb Crotch | No |
Glove Coating Color | Tan |
Minimum Temperature | Not Rated |
Glove Construction | Cut and Sewn |
Silicone-Free | No |
Color (Knit/Coating) | Tan / Tan |
Touchscreen Compatible | No |
Max Temp (ANSI/ISEA Heat Level) | 1,500 Degrees F |
Hand Protection Style | Mitt |
Maximum Temperature | 1,500 Degrees F |
Temp Rating | Greater than 608 Degrees F |
Knit Material Color | Tan |
Description
Knit Gloves, Glove Style Knit, Knit Material ZetexPlus, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- ZETEX PLUS ZetexPlus 220 23" Glvs, Double Palm, PR1 (2100018)
- ZETEX PLUS ZetexPlus 220 14" Glvs, Double Palm, PR1 (2100017)
- WELLS LAMONT Gloves, Sandy Nitrile Palm, XL (Y9216XL)
- MCR SAFETY Gloves, White, XS, PK12 (N96051XS)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-8753)
- MAGID JerseyMaster 9 oz Ambidextrous Jersey Gloves, 12PK (T2705)
- CONDOR Knit Gloves, Beige, 2XL, PR (783W26)
- Zetex Plus General Purpose Gloves