Shop All Heat Resistant Gloves
Zetex Plus
Heat Resistant Gloves, Tan, ZetexPlus, PR
Mfr # 2100014
Zoro # G3991522
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 23"
- Cuff Style Extended Gauntlet
- Material ZetexPlus(R) Highly Texturized Fiberglass
- Max. Temp. 2,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zetex Plus
- MFR # 2100014
- Zoro # G3991522
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Universal |
Length | 23" |
Glove Size | Universal |
Glove Length Style | Extended Cuff |
Glove Length | 23 in |
Size (Alpha) | Universal |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material ZetexPlus, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Wool, EN 407 Contact Heat Level 3 sec, EN 388 Rating 3X4X, Standards EN388, EN407, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100011)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100012)
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR (2100040)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100038)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PCLW13714)
- MCR SAFETY Hot Mill Reg Wght 100 per Cotton 2, PK12 (9124C)
- Zetex Plus Heat Resistant Gloves