Shop All Candles
Zest Candle
Zest Candle CVZ-043 Purple Square Glass Votive Candles -12pc-Box
Mfr # CVZ-043
Zoro # G203692375
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zest Candle
- MFR # CVZ-043
- Zoro # G203692375
- UPC # 685024249248
- Country of Origin China
- Category Candles
Description
Our square glass votive candles are hand poured with unscented paraffin wax. Our lead free wicks also give the cleanest burn possible. Glass votive candles are one of the easiest to use candles on the market. Easy to use and ready to go.
Burn Time: 10 Hours.
Size: 2" Diameter x 2.5" Tall.
Country of Origin: Vietnam.
Unscented.
100% Handpoured.
Color: Purple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- ZEST CANDLE Zest Candle CBZ-029 4 in. Orange Ball Candles -2pc-Box (CBZ-029)
- YANKEE CANDLE Fluffy Towels Scented Large Jar - 22 oz (286979)
- MORE THAN A CANDLE More Than A Candle LMN16M 16 oz Mason Jar Soy Candle; Lemon (LMN16M)
- CREATIVE CONVERTING 104201 3in Green in1in Birthday Candle with Yellow Balloon (286BCNDLBLN1)
- SMART SOLAR Smart Living 16 in. Glass/Metal Siena LED Candle Lantern Bronze (84036-LC)
- CELESTIAL LIGHTS BTRY FLMLSS FLCKNG CNDL (P-1524-OI)
- CREATIVE CONVERTING 101156 3 1/2in Green Glitter in30in Candle (286CNDLNUM30)
- Zest Candle Candles