Shop All Candles
Zest Candle
Zest Candle CFZ-064 3 in. Black Floating Candles -12pc-Box
Mfr # CFZ-064
Zoro # G903692224
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zest Candle
- MFR # CFZ-064
- Zoro # G903692224
- UPC # 858620002047
- Country of Origin China
- Category Candles
Description
Large round white floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. These unscented floating candle discs burn exceptionally long and have solid color all the way through.
Size: 3" Diameter x 1.5" H.
Burn Time: 5 - 6 Hours.
Country of Origin: Vietnam.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 72 in W, 72 in L (4EEZ3)
- VIDEO MOUNT PRODUCTS Vertical Cable Management for 27U Floor Cabinet (ERENVCM-27)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- ZEST CANDLE Zest Candle CBZ-029 4 in. Orange Ball Candles -2pc-Box (CBZ-029)
- YANKEE CANDLE Wedding Day Scented Large Jar - 22 oz (275393)
- CREATIVE CONVERTING 080156033 3in Red Outlined in5in Candle (286BCNDLRD5)
- STERNO Food Warmer Votive Candles, 10 Ho, PK288 (40104)
- CREATIVE CONVERTING #7 Candle, 1.25"x3", 6PK (080158033)
- CANDLE LITE 114x5 Plumbers Candle (4433595)
- CREATIVE CONVERTING 347177 3in Rainbow Color Spiral Candles, 12PK (286BCNDLLGRB)
- Zest Candle Candles