Shop All Candles
Zest Candle
Zest Candle CFZ-062 3 in. Purple Floating Candles -12pc-Box
Mfr # CFZ-062
Zoro # G503692242
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zest Candle
- MFR # CFZ-062
- Zoro # G503692242
- UPC # 858620002030
- Country of Origin China
- Category Candles
Description
Large round white floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. These unscented floating candle discs burn exceptionally long and have solid color all the way through.
Size: 3" Diameter x 1.5" H.
Burn Time: 5 - 6 Hours.
Country of Origin: Vietnam.
Color: Purple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22W)
- ZEST CANDLE Zest Candle CBZ-029 4 in. Orange Ball Candles -2pc-Box (CBZ-029)
- JT EATON CITRONELLA CANDLE PNEAPL (18P-PP)
- CREATIVE CONVERTING 101047 Assorted Bright Color, Happy Birthday!, Candle Pick Set, 14 Pieces (286BCNDLHBBT)
- ELEGANT GARDEN DESIGN Elegant Designs HG1011-CHR 10.25 in. Elipse Crystal Decorative Flower Vase; Candle Holder - Wedding Centerpiece - Chrome (HG1011-CHR)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 32 oz (60009)
- CREATIVE CONVERTING 100118 Assorted Primary Color, Happy Birthday!, Candle Pick Set, 14 Pieces (286BCNDLHB)
- CREATIVE CONVERTING 347187 Curly Assorted Neon Color Candles, 6PK (286BCNDLCCNN)
- Zest Candle Candles