Shop All Candles
Zest Candle
Zest Candle CFZ-046 3 in. Ivory Floating Candles -12pc-Box
Mfr # CFZ-046
Zoro # G603692227
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zest Candle
- MFR # CFZ-046
- Zoro # G603692227
- UPC # 858620002351
- Country of Origin China
- Category Candles
Description
Large round white floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. These unscented floating candle discs burn exceptionally long and have solid color all the way through.
Size: 3" Diameter x 1.5" H.
Burn Time: 5 - 6 Hours.
Country of Origin: Vietnam.
Color: Ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- ZEST CANDLE Zest Candle CBZ-029 4 in. Orange Ball Candles -2pc-Box (CBZ-029)
- ELEGANT GARDEN DESIGN Elegant Designs HG1011-CHR 10.25 in. Elipse Crystal Decorative Flower Vase; Candle Holder - Wedding Centerpiece - Chrome (HG1011-CHR)
- CREATIVE CONVERTING 104201 3in Green in1in Birthday Candle with Yellow Balloon (286BCNDLBLN1)
- MORE THAN A CANDLE More Than A Candle BRF8J 8 oz Jelly Jar Soy Candle; Bear Farts (BRF8J)
- NORTHLIGHT SEASONAL Modern Turquoise Blue Decorative Woven Iron Pillar Candle Lantern with Glass Hurricane (31580117)
- CREATIVE CONVERTING 347187 Curly Assorted Neon Color Candles, 6PK (286BCNDLCCNN)
- CREATIVE CONVERTING 080200034 Pink Spiral Candle, 24PK (286BCNDLPK)
- Zest Candle Candles