Shop All Candles
Zest Candle
Zest Candle CBZ-031 4 in. Blue Ball Candles -2pc-Box
Mfr # CBZ-031
Zoro # G703692103
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zest Candle
- MFR # CBZ-031
- Zoro # G703692103
- UPC # 685024157895
- Country of Origin China
- Category Candles
Description
Large 4 inch Ball candles have been around for a while but often unnoticed. Spruce up your room room with these ball candles and enjoy the dimensions it creates. These unscented sphere candles burn exceptionally long and have solid color all the way through.
Size: 4" Diameter.
Burn Time: 56 Hours.
Color: blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI Rib to Hub Fasteners (K100210)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- TRADEMARK GAMEROOM Miller Lite Chrome Double Rung Neon Clock - Retro Design (ML1400-R)
- FLASH FURNITURE Rectangle Activity Table, 24 W X 48 L X 23.75 H, Plastic, Steel, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- ZEST CANDLE Zest Candle CBZ-029 4 in. Orange Ball Candles -2pc-Box (CBZ-029)
- CREATIVE CONVERTING #6 Candle, 1.25"x3", 6PK (080157033)
- CREATIVE CONVERTING 104206 3in Green in6in Birthday Candle with Purple Balloon (286BCNDLBLN6)
- CREATIVE CONVERTING 339960 3in Gold in7in Candle (286BCNDLGD7)
- CREATIVE CONVERTING 101158 3 1/2in Blue Glitter in50in Candle (286CNDLNUM50)
- FOX RUN BIRTHDAY CANDLES AST NON (5388)
- CANDLE-LITE Candle Lite White No Scent Pillar Candle 4 in. H (1593595)
- Zest Candle Candles