Shop All Plastic Bags
Zerust
8" x 10" Poly Bags, PK 1000
Mfr # 025-M-00022
Zoro # G0046682
product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 8" x 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 025-M-00022
- Zoro # G0046682
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 8" x 10" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 8" x 10" Green VCI F,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3545)
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- STOREX Wall File, Clear, PK3 (70245U06C)
- U-REACH U-Reach CF121 U - Reach CF 1 - 1 Portable Copier - Mini Series (CF121)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- ZERUST 54" x 44" x 96" Poly Bags, PK 25 (075-M-00122)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- ZORO SELECT 6" x 6" Open Poly Bags, 1 mil, Clear, PK 4000 (5DRG6)
- Zerust Plastic Bags