Shop All Plastic Bags
Zerust
8" x 10" Poly Bags, PK 1000
Mfr # 025-F-00115
Zoro # G0012757
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 8" x 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerust
- MFR # 025-F-00115
- Zoro # G0012757
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 8" x 10" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 8" x 10" Yellow VCI ,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOX Savox SAVSGSW1212SG Servo Gear Set with Bearings for SB2265MG (SAVSGSW1212SG)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- PENDAFLEX Hanging File Folders, Aqua, PK25 (PFX81616)
- ZERUST 57" x 48" x 85" Poly Bags, PK 20 (075-F-00029B)
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-F-01046)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- ZERUST 6" x 8" Poly Bags, PK 1000 (050-F-00003)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZORO SELECT 14" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRC0)
- Zerust Plastic Bags