Shop All Plastic Bags
Zerust
67" x 50" x 72" Poly Bags, PK 35
Mfr # 075-M-00010
Zoro # G0027992
product price: $371.99
/pk 35, $10.63/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 67" x 50" x 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-M-00010
- Zoro # G0027992
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 67" x 50" x 72" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 67" x 50" x 72" Green ,Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 200 Sheets, 200 gsm, Letter Size, 200PK (32205)
- BRADY 0.787" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-4-82C/180F)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- GBC Lamination Film Roll, 25" x 500 ft. (3000004)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-F-00010)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- ZERUST 34" x 33" x 48" Poly Bags, PK 85 (075-F-00027)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- ZERUST 12" x 11" x 23" Poly Bags, PK 250 (075-F-00019)
- PARTNERS BRAND 12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121215)
- Zerust Plastic Bags