Shop All Plastic Bags
Zerust
6" x 8" Poly Bags, PK 1000
Mfr # 025-F-00003
Zoro # G0013432
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 6" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 025-F-00003
- Zoro # G0013432
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 6" x 8" Yellow VCI F,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- MARKAL Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black (96923)
- S.P. RICHARDS CO Refill, Gel, G2, Xtrafn, Pe, PK2 (77244)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-F-01046)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-F-00010)
- ZERUST 15" x 9" x 24" Poly Bags, PK 500 (075-F-00321)
- ZERUST 54" x 44" x 96" Poly Bags, PK 25 (075-M-00122)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- HOME PLUS Assorted Plastic Bag Clips (3500040-1)
- Zerust Shipping & Packing Bags