Shop All Plastic Bags
Zerust
58" x 48" x 90" Poly Bags, PK 35
Mfr # 075-F-00033
Zoro # G0039856
product price: $273.99
/pk 35, $7.83/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 58" x 48" x 90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-00033
- Zoro # G0039856
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 58" x 48" x 90" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 58" x 48" x 90" Yellow,Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- SPOTNAILS 3/8in DuoFast 50 Series 20Ga 1/2in Crown Fine Wire Staples (35506)
- MARKAL Trades-Marker All-Surface Marker, White (96130)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZERUST 57" x 48" x 85" Poly Bags, PK 20 (075-F-00029B)
- ZERUST 9" x 12" Poly Bags, PK 1000 (025-F-00006)
- PARTNERS BRAND 12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121215)
- Zerust Plastic Bags