Shop All Plastic Bags
Zerust
57" x 48" x 85" Poly Bags, PK 20
Mfr # 075-F-00029B
Zoro # G0043715
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 57" x 48" x 85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerust
- MFR # 075-F-00029B
- Zoro # G0043715
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 57" x 48" x 85" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 57" x 48" x 85" Yellow,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Index, Sidetab, C 25PK (AVE01403)
- PRES-A-PLY Label, Lsr/Inkjet, 4X3-1/3, We 600PK (AVE30604)
- SMEAD File Fastener Folder, Blue, Pk50 (12040)
- PLAID Decoupage Glue, Gloss, 8 oz (CS11201)
- ZERUST 6" x 8" Poly Bags, PK 1000 (050-F-00003)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZERUST 12" x 11" x 23" Poly Bags, PK 250 (075-F-00019)
- ZERUST 9" x 12" Poly Bags, PK 1000 (025-F-00006)
- ZERUST 58" x 48" x 90" Poly Bags, PK 35 (075-F-00033)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 12 (200-F-00052)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- Zerust Plastic Bags