Shop All Plastic Bags
Zerust
54" x 44" x 96" Poly Bags, PK 25
Mfr # 075-M-00246
Zoro # G0017492
product price: $269.99
/pk 25, $10.80/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 54" x 44" x 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-M-00246
- Zoro # G0017492
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 54" x 44" x 96" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 54" x 44" x 96" Blue V,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Rd, PK12 (UBC65872DZ)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 5.25in EXPANSION, LETTER SIZE, RED FIBER (S34G)
- SAFCO Letter Tray/File Holder, 8, Comp (3266BL)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810K6C38)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZERUST 9" x 12" Poly Bags, PK 1000 (025-F-00006)
- ZERUST 13" x 9" x 16" Poly Bags, PK 1000 (075-F-99981)
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 16 (200-F-00069)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- Zerust Plastic Bags