Shop All Plastic Bags
Zerust
54" x 44" x 96" Poly Bags, PK 25
Mfr # 075-M-00122
Zoro # G0030756
product price: $269.99
/pk 25, $10.80/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 54" x 44" x 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-M-00122
- Zoro # G0030756
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 54" x 44" x 96" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 54" x 44" x 96" Green ,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 3/4""-Bk/Cl (BRTTZE141)
- FLIPSIDE Stained Easel w/White Dry Erase/Black Chalkboard, 42in H x 24in W (31210)
- TAPE LOGIC Industrial Tape, 3.5 Mil, 3"x55 yds., Clear, PK24 (T905350)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Smoke (21441)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZERUST 58" x 48" x 90" Poly Bags, PK 35 (075-F-00033)
- ZERUST 13" x 9" x 16" Poly Bags, PK 1000 (075-F-99981)
- ZERUST 15" x 9" x 24" Poly Bags, PK 500 (075-F-00321)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960 (504-24)
- Zerust Plastic Bags