Shop All Plastic Bags
Zerust
4" x 6" Poly Bags, PK 2000
Mfr # 025-M-00167
Zoro # G0024343
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerust
- MFR # 025-M-00167
- Zoro # G0024343
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 4" x 6" Blue VCI Fla,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Strip Roll, 2" H, 50 ft. L (FM2118)
- QUARTET Infinity Glass Marker Board, Frosted, 36 x 24 (G3624F)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 3", Kraft, 25/Bundle (55VG03)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-F-00010)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRZ7)
- Zerust Plastic Bags