Shop All Plastic Bags
Zerust
4" x 6" Poly Bags, PK 1000
Mfr # 025-F-00002B
Zoro # G0011217
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 025-F-00002B
- Zoro # G0011217
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 4" x 6" Yellow VCI F,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOPLOW GAMES Spanish Number Dice, Set of 6 (16016)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 10 Doors, Pedestal, 1 Type (3308BLK-U)
- AVERY Easy Peel White Address Labels w/Sure Feed, Inkjet, 1x2.63, PK750 (08160)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- ZERUST 54" x 44" x 96" Poly Bags, PK 25 (075-M-00122)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- ZERUST 9" x 12" Poly Bags, PK 1000 (025-F-00006)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- ARMOR POLY 36" x 24" VCI Bags, 4 mil, Blue (PB4B2436IC)
- Zerust Shipping & Packing Bags