Shop All Plastic Bags
Zerust
34" x 33" x 48" Poly Bags, PK 85
Mfr # 075-F-00027
Zoro # G0027922
product price: $377.99
/pk 85, $4.45/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 34" x 33" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-00027
- Zoro # G0027922
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 34" x 33" x 48" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 34" x 33" x 48" Yellow,Package Quantity 85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Toner Cartridge, Black, Dell, Max.Page 7000 (IVRD2330)
- START INTERNATIONAL Smooth Holder, Serrated Roller (ZCM1000P533-1)
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 8 (200-F-00007)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZERUST 58" x 48" x 90" Poly Bags, PK 35 (075-F-00033)
- ZERUST 57" x 48" x 85" Poly Bags, PK 20 (075-F-00029B)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- ZORO SELECT 12" x 5" Open Poly Bags, 2 mil, Clear (5DGT8)
- Zerust Shipping & Packing Bags