Shop All Plastic Bags
Zerust
34" x 31" x 69 Poly Bags, PK 50
Mfr # 075-F-99992
Zoro # G0042735
product price: $348.99
/pk 50, $6.98/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 34" x 31" x 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-99992
- Zoro # G0042735
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 34" x 31" x 69 |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 34" x 31" x 69" Yellow,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- CANON Ink 1287C006 (CL-244; PG-243BK), Black/Color (1287C006)
- ZERUST 34" x 33" x 48" Poly Bags, PK 85 (075-F-00027)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-F-00010)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- ZERUST 15" x 9" x 24" Poly Bags, PK 500 (075-F-00321)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- Zerust Shipping & Packing Bags