Shop All Plastic Bags
Zerust
31" x 17" x 38" Poly Bags, PK 75
Mfr # 075-F-00021
Zoro # G0024772
product price: $291.99
/pk 75, $3.89/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 31" x 17" x 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-00021
- Zoro # G0024772
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 31" x 17" x 38" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 31" x 17" x 38" Yellow,Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- RITE IN THE RAIN Field Operating Guide, 4-5/8 x 7In. (573)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- PARTNERS BRAND 4" x 15" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1073)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- ZERUST 12" x 11" x 23" Poly Bags, PK 250 (075-F-00019)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- Zerust Shipping & Packing Bags