Shop All Plastic Bags
Zerust
26" x 24" x 46" Poly Bags, PK 50
Mfr # 075-F-00003
Zoro # G0026172
product price: $160.99
/pk 50, $3.22/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 26" x 24" x 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-00003
- Zoro # G0026172
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 26" x 24" x 46" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 26" x 24" x 46" Yellow,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- SAMSONITE Business Card Holder, 72 Card (440951041)
- IDEAL Paper Cutter Knite Kit, Upper And Lower (IDEAC0663CH)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- ZORO SELECT 15" x 5" Open Poly Bags, 2 mil, Clear (5DGT9)
- Zerust Plastic Bags