Shop All Plastic Bags
Zerust
24" x 36" Poly Bags, PK 150
Mfr # 025-M-00026
Zoro # G0021245
product price: $169.99
/pk 150, $1.13/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 24" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 025-M-00026
- Zoro # G0021245
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 24" x 36" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 24" x 36" Green VCI F,Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10 (A7015669)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- HANGMAN Clip Strip 12", Anodized, Polybagged (CSA-12)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-F-01046)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 12 (200-F-00052)
- ZERUST 23" x 17" x 36" Poly Bags, PK 100 (075-M-00038)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR060915)
- Zerust Shipping & Packing Bags