Shop All Plastic Bags
Zerust
24" x 36" Poly Bags, PK 150
Mfr # 025-F-00010
Zoro # G0024474
product price: $185.99
/pk 150, $1.24/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 24" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 025-F-00010
- Zoro # G0024474
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 24" x 36" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 24" x 36" Yellow VCI ,Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- KLEIN TOOLS Curved Carpet Napping Shear, Coated, 7-7/8-Inch (717C)
- SHARPIE Retractable Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK5 PK (28175PP)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 12 (200-F-00052)
- ZERUST 9" x 12" Poly Bags, PK 1000 (025-F-00006)
- Zerust Shipping & Packing Bags