Shop All Plastic Bags
Zerust
23" x 17" x 36" Poly Bags, PK 100
Mfr # 075-M-00038
Zoro # G0020423
product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 23" x 17" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-M-00038
- Zoro # G0020423
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 23" x 17" x 36" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 23" x 17" x 36" Green,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- SIMON & SCHUSTER Chicka Chicka Boom Boom Book (9780689835681)
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- BSC PREFERRED 15 3/4 x 12 x 6'' White Tray Counter Display, 10PK (MDIS101)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZERUST 9" x 12" Poly Bags, PK 1000 (025-F-00006)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-F-00010)
- ZERUST 34" x 33" x 48" Poly Bags, PK 85 (075-F-00027)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- R3 Bag Grocery No1 30Lb Kr 1C1S 18401 (7020183)
- Zerust Plastic Bags