Shop All Plastic Bags
Zerust
22" x 16" x 30" Poly Bags, PK 250
Mfr # 075-F-00064B
Zoro # G0026678
product price: $258.99
/pk 250, $1.04/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 22" x 16" x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-00064B
- Zoro # G0026678
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 22" x 16" x 30" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 22" x 16" x 30" Yello,Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T320 (320) Ink, Black/Cyan/Magenta/Yellow (T320)
- SPARCO PRODUCTS Sparco Products SPRWB213 Reinforced Filler Paper- Plain- 11in.x8-.50in.- White (SPRWB213)
- LUXOR Magnetic Glass Dry Erase Board, White (WGB4836M)
- PARTNERS BRAND Table Top Label Dispenser, 18", Blue, 1 Each (SL9518)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- ZERUST 12" x 11" x 23" Poly Bags, PK 250 (075-F-00019)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- ZERUST 57" x 48" x 85" Poly Bags, PK 20 (075-F-00029B)
- ZERUST 6" x 8" Poly Bags, PK 1000 (050-F-00003)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- Zerust Plastic Bags