Shop All Plastic Bags
Zerust
18" x 24" Poly Bags, PK 250
Mfr # 025-F-00009
Zoro # G0022453
product price: $188.99
/pk 250, $0.76/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 18" x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 025-F-00009
- Zoro # G0022453
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 18" x 24" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 18" x 24" Yellow VCI ,Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- RAPID Staples, Flat Clinch, 5/16", PK5000 (90203)
- SCOTCH Sure Start Easy Unwind Packaging Tape, No Color (MMM145)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 12 (200-F-00052)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- ZERUST 54" x 44" x 96" Poly Bags, PK 25 (075-M-00122)
- ZERUST 9" x 12" Poly Bags, PK 1000 (025-F-00006)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- Zerust Shipping & Packing Bags