Shop All Plastic Bags
Zerust
16" x 13" x 25" Poly Bags, PK 500
Mfr # 075-F-99978
Zoro # G0022986
product price: $320.99
/pk 500, $0.64/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 16" x 13" x 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-99978
- Zoro # G0022986
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 16" x 13" x 25" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 16" x 13" x 25" Yello,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 55m L, Clear, 4-47/64" dia. (GS 490)
- 3M Whiteboard Eraser Pads, 5"x3", 2/PK, White/Blue PK (MMM581WBE)
- GREAT PAPERS Certificate Cover Linen, Navy with, PK3 (938903)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZERUST 4" x 6" Poly Bags, PK 1000 (025-F-00002B)
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- ZERUST 8" x 10" Poly Bags, PK 1000 (025-F-00115)
- ZERUST 12" x 11" x 23" Poly Bags, PK 250 (075-F-00019)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- Zerust Shipping & Packing Bags