Shop All Plastic Bags
Zerust
15" x 9" x 24" Poly Bags, PK 500
Mfr # 075-F-00321
Zoro # G0024386
product price: $192.99
/pk 500, $0.39/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 15" x 9" x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-00321
- Zoro # G0024386
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 15" x 9" x 24" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 15" x 9" x 24" Yellow,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BROTHER, TN450 (TN-450)
- COMPLYRIGHT Employee Records Jacket, Std Letter, PK25 (A5001)
- VIKAN Rubber Band, Size 1-1/2", White, PK5 (98025)
- BSC PREFERRED 6-1/2 x 2-1/2 x 1'' White Corrugated Mailers, 50PK (MRX1X)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 8 (200-F-00007)
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- ZERUST 13" x 9" x 16" Poly Bags, PK 1000 (075-F-99981)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- Zerust Plastic Bags