Shop All Plastic Bags
Zerust
13" x 9" x 16" Poly Bags, PK 1000
Mfr # 075-F-99981
Zoro # G0018314
product price: $264.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 13" x 9" x 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 075-F-99981
- Zoro # G0018314
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 13" x 9" x 16" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 13" x 9" x 16" Yello,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 30" x 1200 ft., 30 lb. Basis Weight (5PGL6)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- AVERY Hole Reinforcements, White, PK1000 (5720)
- PICA Dry Special Water Jet Resistant Refill Leads, Blue, 10PK (4041)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-M-00026)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- ZERUST 6" x 8" Poly Bags, PK 1000 (050-F-00003)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- Zerust Shipping & Packing Bags