Shop All Plastic Bags
Zerust
12" x 18" Poly Bags, PK 500
Mfr # 025-F-00008
Zoro # G0018962
product price: $198.99
/pk 500, $0.40/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 12" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 025-F-00008
- Zoro # G0018962
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 18" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 12" x 18" Yellow VCI ,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- LATHEM TIME LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray (LT5000)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- ZERUST 34" x 33" x 48" Poly Bags, PK 85 (075-F-00027)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 12 (200-F-00052)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- Zerust Plastic Bags