Shop All Plastic Bags
Zerust
12" x 11" x 23" Poly Bags, PK 250
Mfr # 075-F-00019
Zoro # G0026976
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 12" x 11" x 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerust
- MFR # 075-F-00019
- Zoro # G0026976
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 11" x 23" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 12" x 11" x 23" Yello,Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, VALUPK, 1""&1/2"", 208CT PK (MMM680BBBGA4VA)
- INNOVERA 15927 Desktop Calculator, Dual Power, 8-Digit LCD Display (IVR15927)
- BROTHER Black Toner Cartridge 1.4K YLD (TN223BK)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNN1)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- ZERUST 6" x 8" Poly Bags, PK 1000 (050-F-00003)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 8 (200-F-00007)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- NOVOLEX 18 in. H X 9 in. W X 16 in. L Plastic Grocery Bag , 500PK (300545)
- Zerust Plastic Bags