Shop All Plastic Bags
Zerust
10" x 12" Poly Bags, PK 1000
Mfr # 050-F-00021
Zoro # G0021044
product price: $337.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 10" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerust
- MFR # 050-F-00021
- Zoro # G0021044
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 10" x 12" Yellow VCI,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Bronze (7418)
- PROPLUS TEFLON TAPE DISPENSER PACK 1/2 X 260 IN (017088-D)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- DYKEM Paint Marker, Medium Tip, Silver Color Family, Paint (84050)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 16 (200-F-00069)
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- ZERUST 4" x 6" Poly Bags, PK 1000 (025-F-00002B)
- INTEPLAST GROUP 12" x 23" 14 microns, PK 500 (THW2VAL)
- Zerust Plastic Bags