Zerowater

ZeroWater ZEROWATER-ZR-008 Water Filter Replacement Cartridges - 8 Pack


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Enjoy great-tasting water with the latest pitcher filter technology.
  • The ZeroWater filtration system combines FIVE sophisticated technologies that work together to remove virtually all dissolved solids from your tap water.
  • ZeroWater's first layer of filtration, activated carbon and oxidation reduction alloy removes the chlorine taste you are accustomed to with tap water.
  • The Ion Exchange stage removes virtually all dissolved solids that may be left over from public water systems or even leached into your water from piping such as aluminum, lead, zinc, nitrate and more.
  • Three additional stages are included to remove other impurities, with the appropriate treatment time to deliver a "000" reading on your Total Dissolved Solids (TDS) meter.
  • Stage 1: Activated carbon infused micron cloth.
  • Stage 2: Multi-layer system using activated carbon and oxidation reduction alloy.
  • Stage 3: Distributor that maximizes contact time.
  • Stage 4: Comprehensive ION EXCHANGE array.
  • Stage 5: Non-woven membrane to remove fine particles.
    Contaminants:
  • Chlorine taste and odor.
  • Aluminum.
  • Chromium.
  • Lead.
  • Mercury.
  • Nitrate.
  • Zinc.
  • Dimensions: L: 7" W: 3.75".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.