Shop All Engine Components
Zerostart
TANK HEATER 41 SERIES, 1000W 120V
Mfr # 2204029
Zoro # G607700768
Free Shipping & Returns
$159.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-1/2"
- Application Industrial, Agriculture, & Off-Road Vehicles
- Watts 1000
- Voltage 120
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerostart
- MFR # 2204029
- Zoro # G607700768
- UPC # 64222002532
- Country of Origin United States
- Category Engine Components
Dimensions
Height | 8-1/2" |
Width | 2-3/4" |
Details
Application | Industrial, Agriculture, & Off-Road Vehicles |
Watts | 1000 |
Voltage | 120 |
Fuse Amps | 8.33 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP DODGE 5.9L CUMMINS DIESEL (ACR) ROD BOLT KIT (247-6303)
- BUYERS PRODUCTS Stake Assembly 4.5 x 54 Inch (SA1454WDNH)
- AGS Door-Ease Lubricant, Stick, 1.68 oz (DE-3)
- JJ KELLER Vehicle Inspection Label Bilingual (7852)
- ZEROSTART Topstart Circulation Heater, 4360W 240V (3301021)
- ZEROSTART TANK HEATER 41 SERIES, 1500W 120V (2204037)
- ZEROSTART Immersion Heater, Water/Oil - 150W 120V, 1-1/6in. X 12 Thread, 5in. 12.7Cm Long, Stainless Stl (3500006)
- ZEROSTART OIL PAN HEATER 300W 120V, 12 NPT, WATEROIL, STAINLESS STL (8609683)
- ZEROSTART Circulation Heater, Regulating Thermostat-2250W 120V 18.8A, 3/4in. Hose, 100-120 deg F38-49 deg C (3305072)
- ZEROSTART Ul Tank, 1500W / 120V, Thermostat 60/80F (3309067)
- EDELBROCK Chevy Cylinder Head (60819)
- Zerostart Engine Components