Shop All Engine Components
Zerostart
SILICONE PAD, FUEL FILTER 100W, 120V, 4 10 CM X 9 23 CM
Mfr # 3400124
Zoro # G807700766
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Application Heavy Duty Trucks,Tractors,Mining Equipment,Marine
- Watts 100
- Fuse Amps 0.8
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3400124
- Zoro # G807700766
- UPC # 64222037428
- Country of Origin United States
- Category Engine Components
Dimensions
Height | 4" |
Details
Application | Heavy Duty Trucks,Tractors,Mining Equipment,Marine |
Watts | 100 |
Fuse Amps | 0.8 |
Voltage | 120 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO AQUA KING™ II Junior Fresh Water Pump - 12 VD (4128-110-E04)
- 3M 3M 7000000484 Foam Polishing Pad - 8", 2000 Max RPM (7000000484)
- KINEDYNE The E-HOOK Lg Hook for Vertical E Track Lg Hook for Vertical E Trac (80147)
- BALDWIN FILTERS Oil Filter Element, (P7021)
- ZEROSTART ENGINE HEATER 1000W 120V, M27 INTERNATIONAL (3500069)
- ZEROSTART Ul Tank, 1500W 125V, Thermostat 80/100F, 3/4in. Hose, 5' Cord (3309528)
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, Without Power Plunited States (3300045)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 3000W 240V 12.5A, 80-100 deg F 27-38 deg C (3300018)
- ZEROSTART Circulation Heater, Regulating Thermostat - 1500W 240V 6.3A, 3/4in. Hose, 80-100 deg F 27-38 deg C (3309052)
- ZEROSTART Replacement Thermostat Assembly - 1/2in. Npt, 100 deg F 38 deg C To 120 deg F 49 deg C (3600057)
- GRAYWERKS Engine Timing Cover, 103001 (103001)
- Zerostart Engine Components