Shop All Engine Components
Zerostart
SILICONE PAD, BATTERY 60W, 120V, 05A 512 14 CM X 812 216 CM CSACE
Mfr # 3400036
Zoro # G107700770
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Auto & Heavy Duty Vehicles,Off-Road,School Buses,Work Trucks
- Width 5-1/2"
- Watts 60
- Fuse Amps 0.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerostart
- MFR # 3400036
- Zoro # G107700770
- UPC # 64222017772
- Country of Origin United States
- Category Engine Components
Dimensions
Width | 5-1/2" |
Details
Application | Auto & Heavy Duty Vehicles,Off-Road,School Buses,Work Trucks |
Watts | 60 |
Fuse Amps | 0.5 |
Voltage | 120 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Windshield Wiper Arm Puller (5250)
- AFTERMARKET Neutral Clutch Safety Starting Switch For White 4-175 4-210 4-225 (CLU40-0292)
- FOSS FLOORS Rib Chocolate Indoor/Outdoor Rug 6FTx8FT (CP45N30PJ1H1)
- GROTE Clearance/Marker Lamp, 19 Style, Yellow (47093)
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, Without Power Plunited States (3300045)
- ZEROSTART Basic High Capacity Circulation Heater, Optional Thermostat - 27-38 deg C 80-100 deg F (3300061)
- ZEROSTART PLUG PROTECTOR - 120V 15A PLUG CONFIGURATION (3600012)
- ZEROSTART Circulation Heater, Regulating Thermostat-2250W 120V 18.8A, 3/4in. Hose, 100-120 deg F38-49 deg C (3305072)
- ZEROSTART Ul Tank, 750W / 120V, Thermostat 80/100F, 5/8in. Hose, 5' Cord (3309063)
- ZEROSTART Basic High Capacity Circulation Heater - 2000W 120V 16.7A, With Power Plug (3300002)
- STENTENS GOLF CART ACCESSORIES Stentens Golf Cart Accessories BG3YDS Yamaha Drive Brush Guard - Brushed Aluminum (BG3YDS)
- Zerostart Engine Components