Shop All Engine Components
Zerostart
SILICONE PAD, ADHESIVE 50W, 120V, 04A 312 9 CM X 114 3CM CSACE
Mfr # 3400030
Zoro # G307700761
product price: $92.62
/ea
Free Shipping & Returns
$92.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Fuse Amps 0.4
- Application Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs
- Width 1-1/4"
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3400030
- Zoro # G307700761
- UPC # 64222017710
- Country of Origin United States
- Category Engine Components
Dimensions
Width | 1-1/4" |
Details
Voltage | 120 |
Fuse Amps | 0.4 |
Application | Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs |
Watts | 50 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER AIR REFINER ARH0475LB05 Replacement/Interchange Spin-On Filter (MF0411119)
- RESCUE Rescue 3000 Portable Power Pack (604055-001)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ABLH)
- BEP MARINE BEP Red SPST Momentary Contact Switch - OFF/ON (1001401)
- ZEROSTART ENGINE HEATER 400W 120V, 28MM THREAD, BRASS ADAPTER GM, ISUZU (3100005)
- ZEROSTART High Capacity Circulation Heater, Replacement Element - 2000W 120V 16.7A (3300052)
- ZEROSTART Oil Pan Heater - 450W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609713)
- ZEROSTART SILICONE PAD, FUEL FILTER 100W, 120V, 4 10 CM X 9 23 CM (3400124)
- ZEROSTART Oil Pan Heater - 450W 120V, 27Mm Straight Thread With O-Ring Seal (3500049)
- ZEROSTART Starting Fluid Kit - 12V, 6Cc, Ez Mount (8203954)
- BLUE OX 2004-2007 LEXUS GX470 BASEPLATE (BX2908)
- Zerostart Engine Components