Shop All Engine Components
Zerostart
SILICONE PAD, ADHESIVE 500W, 120V, 42A 5 127 CM X 7 178 CM CSACE
Mfr # 3400034
Zoro # G207700748
product price: $157.10
/ea
Free Shipping & Returns
$157.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 500
- Width 5"
- Application Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs
- Fuse Amps 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3400034
- Zoro # G207700748
- UPC # 64222017758
- Country of Origin United States
- Category Engine Components
Dimensions
Width | 5" |
Details
Voltage | 120 |
Watts | 500 |
Application | Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs |
Fuse Amps | 4.2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P553293 (P553293)
- VELVAC Union Body For 3/8" Hose (500033)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- SHIELDS flex 2 Water Exhaust Series 250 Hose with Wire, 4" x 4' (116-250-4000-48)
- ZEROSTART REPLACEMENT CORD 120V, SILICONE HEATER TERMINAL FOR 860 350 PREFIX HEATERS, 6' 18M LONG (3600008)
- ZEROSTART ENGINE HEATER 1000W 120V, 34 NPT DETROIT DIESEL, FORD, INTERNATIONAL (3500043)
- ZEROSTART Oil Pan Heater - 450W 120V, 27Mm Straight Thread With O-Ring Seal (3500049)
- ZEROSTART Circulation Heater, Regulating Thermostat-2250W 120V 18.8A, 3/4in. Hose, 100-120 deg F38-49 deg C (3305072)
- ZEROSTART ENGINE HEATER 600W 120V, 158 PLUG GM, FORD, JEEP, CONTINENTAL (3100057)
- ZEROSTART Starting Fluid Atomizer 0.13 Shot Size (8202974)
- PERFORMANCE TOOL Performance Tool PTL-W50054 10 in. Random Orbital Polisher & Buffer; Electric (PTL-W50054)
- Zerostart Engine Components