Shop All Engine Components
Zerostart
SILICONE PAD, ADHESIVE 250W, 120V, 21A 35 95CM X 45 11CM CSACE
Mfr # 3400033
Zoro # G907700741
product price: $122.67
/ea
Free Shipping & Returns
$122.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs
- Width 3-1/2"
- Voltage 120
- Watts 250
- Fuse Amps 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3400033
- Zoro # G907700741
- UPC # 64222017741
- Country of Origin United States
- Category Engine Components
Dimensions
Width | 3-1/2" |
Details
Application | Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs |
Voltage | 120 |
Watts | 250 |
Fuse Amps | 2.1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7 x 7-7/8 in. (PA4075)
- ATTWOOD MARINE Attwood 8 Gauge Red & Black Wire 20Ft Set (14361-5)
- ARIES Powered Running Board, ActionTrac, 3036571 (3036571)
- LARSON ELECTRONICS Larson Electronics CS-A-24LED Amber LED Strobe Light with Back & Base Magnetic Mount; 24 LEDs - 4AA Batteries (CS-A-24LED)
- ZEROSTART Circulation Heater, Regulating Thermostat, 1000W 120V 8.3A, 5/8in. Hose, 12' Cord, 100-120 deg F (3309041)
- ZEROSTART Ul Tank, 1500W 125V, Thermostat 80/100F, 3/4in. Hose, 5' Cord (3309528)
- ZEROSTART Thermogen Circulation Heater, 3250W, 240V, Regulating Thermostat 89-104F 32-40C, Ul (3301077)
- ZEROSTART SILICONE PAD, ADHESIVE 250W, 120V, 21A 334 95 CM X 414 11 CM (3400063)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 240V 6.3A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309053)
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, With Power Plug (3300005)
- ARP CHEVY & FORD ROCKER ARM STUD KIT (100-7101)
- Zerostart Engine Components