Shop All Engine Components
Zerostart
PLUG PROTECTOR - 120V 15A PLUG CONFIGURATION
Mfr # 3600012
Zoro # G806602115
product price: $8.02
/ea
Sold in multiples of 2 for $16.04
$16.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Amps 15
- Application 120V male AC plugs
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3600012
- Zoro # G806602115
- UPC # 64222010612
- Country of Origin Canada
- Category Engine Components
Details
Fuse Amps | 15 |
Application | 120V male AC plugs |
Voltage | 120 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Bi-Level Dip Brush w/96" Extnsn Hndl, 10" (93088)
- URREA In-line spark tester (2355)
- CAMPBELL CHAIN & FITTINGS LOG CHAIN 3/8""X14' (1005505)
- CARR SUPER HOOP XM3 POLISHED STEP SINGLE (124032-1)
- ZEROSTART Flowstart Circulation Heater, 2180W 240V (3305154)
- ZEROSTART Flowstart Circulation Heater, 1000W 120V (3305106)
- ZEROSTART Engine Block Heater - 600W, 120V, 1-1/16in. Stor Caterpillar (3500172)
- ZEROSTART High Capacity Circulation Heater - Regulating Thermostat Replacement, 80-100 deg F 27-38 deg C (3300094)
- ZEROSTART BASIC HIGH CAPACITY CIRCULATION HEATER 4000W 240V 166A, WITHOUT POWER PLUS (3300050)
- ZEROSTART High Capacity Circulation Heater, Replacement Element - 1500W 120V 12.5A (3300051)
- GENUINE Genuine Rocker Shaft Snap Ring, 11330634135 (11330634135)
- Zerostart Engine Components